Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479H43

  • Mfr # 479H43

  • Zoro # G5856389


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Breathing Apparatus. Keep Area Clear.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479H43
Zoro #
G5856389
UPC #
00194484231255
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Breathing Apparatus. Keep Area Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Header
Safety First
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Breathing Apparatus. Keep Area Clear.
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Background Color
Green
Includes Mounting Hardware
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Apparatus. Keep Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products