Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479H82

  • Mfr # 479H82

  • Zoro # G5851997


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
IS THE FIRST PRINCIPLE OF SAFETY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H82
Zoro #
G5851997
UPC #
00194484231644
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
IS THE FIRST PRINCIPLE OF SAFETY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Legend Color
Blue
Sign Legend Text Color
Blue, White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Blue, White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend
Is The First Principle Of Safety
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Header
Good Housekeeping
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Is The First Principle Of Safety, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products