Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479J48

  • Mfr # 479J48

  • Zoro # G5839738


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
STAY ALERT DON'T GET HURT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J48
Zoro #
G5839738
UPC #
00194484232269
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
STAY ALERT DON'T GET HURT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Header Background Color
Green
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header
Safety First
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Green
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend
Stay Alert Don'T Get Hurt
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Write on Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Alert Don'T Get Hurt, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.