Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479K45

  • Mfr # 479K45

  • Zoro # G5897707


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K45
Zoro #
G5897707
UPC #
00194484233150
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health
Mirror Print
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.