Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479K56

  • Mfr # 479K56

  • Zoro # G5852502


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K56
Zoro #
G5852502
UPC #
00194484233266
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Asbestos Hazardous Do Not Disturb Without Proper Training and Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Chemical Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header
Caution
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1101
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos-Hazardous Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.