Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479K73

  • Mfr # 479K73

  • Zoro # G5844367


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K73
Zoro #
G5844367
UPC #
00194484233426
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
Header Background Color
Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Sign Header Style
Symbol and Text
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Background Color
Red
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Sign Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.