Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479L38

  • Mfr # 479L38

  • Zoro # G5779599


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L38
Zoro #
G5779599
UPC #
00194484234027
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard
Adhesive Style
Permanent
Graffiti Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Background Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.