Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479R66

  • Mfr # 479R66

  • Zoro # G5898118


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R66
Zoro #
G5898118
UPC #
00194484237127
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death.
Sign Header Background Color
Red
Number of Printed Sides
1
Sign Header
Danger
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Glow In The Dark
No
Graffiti Resistant
No
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Above. Contact Will Cause Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.