Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479R94

  • Mfr # 479R94

  • Zoro # G5814757


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479R94
Zoro #
G5814757
UPC #
00194484237349
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Contact Will Result In Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Sign Legend
High Voltage. Contact Will Result In Serious Shock Or Death.
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.