Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479U19

  • Mfr # 479U19

  • Zoro # G5837321


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U19
Zoro #
G5837321
UPC #
00194484238421
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Green
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Style
Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend
High Voltage Keep Out
Corrosion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.