Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479U69

  • Mfr # 479U69

  • Zoro # G5890932


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
High Voltage Overhead
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479U69
Zoro #
G5890932
UPC #
00194484238896
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Header
Danger
Write on Surface
No
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Sign Legend
High Voltage Overhead
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.