Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479U78

  • Mfr # 479U78

  • Zoro # G5814623


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
High Voltage Testing In Progress
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U78
Zoro #
G5814623
UPC #
00194484238988
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Testing In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Danger
Metal Detectable
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend
High Voltage Testing In Progress
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Testing In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.