Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479W10

  • Mfr # 479W10

  • Zoro # G5875709


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
___ Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479W10
Zoro #
G5875709
UPC #
00194484240035
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
___ Volts
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend
___ Volts
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
State Specific Sign
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend ___ Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.