Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479W59

  • Mfr # 479W59

  • Zoro # G5838353


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
480 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W59
Zoro #
G5838353
UPC #
00194484240493
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
480 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend
480 Volts
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Average Outdoor Durability
2 yr
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Chemical Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend Style
Text
Graffiti Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.