Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K07

  • Mfr # 480K07

  • Zoro # G5903298


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K07
Zoro #
G5903298
UPC #
00194484271343
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
OSHA Compliant
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black, White
Write on Surface
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Legend Pictogram Description
This Way Out (Arrow)
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Black, White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Way Out (Arrow)
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.