Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K48

  • Mfr # 480K48

  • Zoro # G5842267


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
ENTRANCE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K48
Zoro #
G5842267
UPC #
00194484243395
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Sign Header
No Header
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Entrance (Arrow)
Legend Pictogram Description
Right Arrow
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Legend Pictogram ID
PARW-117
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Black, White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Entrance (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.