Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K63

  • Mfr # 480K63

  • Zoro # G5882340


product price: $7.75
/ea

Key Features

Header
No Header
Legend
ENTRANCE
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K63
Zoro #
G5882340
UPC #
00194484243524
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Handicap Entrance
Maximum Service Temperature
176 Degrees F
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Legend Pictogram ID
PADM-03
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Write on Surface
No
Legend Pictogram Description
Wheelchair
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Blue, White
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Handicap Entrance, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products