Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485G04

  • Zoro # G6269529


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
EVACUATION ROUTE
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G04
Zoro #
G6269529
UPC #
00194484272746
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ROUTE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Protective Coating
No Protective Coating
State Specific Sign
No
Metal Detectable
No
Sign Header
No Header
Sign Legend Style
Text
Corrosion Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Evacuation Route
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Other Format
Chemical Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.