Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485G77

  • Zoro # G6247591


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
MUSTER POINT 3
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G77
Zoro #
G6247591
UPC #
00194484273460
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
MUSTER POINT 3
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Background Color
Green
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Muster Point 3
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Muster Point 3, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.