Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485H99

  • Zoro # G6316718


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
(Blank)
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485H99
Zoro #
G6316718
UPC #
00194484274610
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
(Blank)
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Green
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Mirror Print
No
Sign Header
No Header
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol
Minimum Service Temperature
-40 Degrees F
Sign Legend
Assembly Area Symbol
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Assembly Area Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.