Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485K90

  • Mfr # 485K90

  • Zoro # G6254311


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K90
Zoro #
G6254311
UPC #
00194484276447
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Material Properties
Flexible
Sign Legend
Watch Out For Trucks. Accident May Cause Injury.
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.