Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485K96

  • Mfr # 485K96

  • Zoro # G6310549


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
SUDDEN STOPS OR TURNS MAY CAUSE LOADS TO SHIFT OR FALL
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K96
Zoro #
G6310549
UPC #
00194484276508
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
SUDDEN STOPS OR TURNS MAY CAUSE LOADS TO SHIFT OR FALL
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 20 CFR 1910.178(m), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(c)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 20 CFR 1910.178(m), OSHA 29 CFR 1926.602(c)
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Legend
Sudden Stops Or Turns May Cause Loads To Shift Or Fall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sudden Stops Or Turns May Cause Loads To Shift Or Fall, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.