Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485P86

  • Mfr # 485P86

  • Zoro # G6282357


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P86
Zoro #
G6282357
UPC #
00194484280239
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Standards
29 CFR 1910.22(a), ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Avoid Injury. Watch Your Step.
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Background Color
Yellow
Mirror Print
No
Sign Header
Caution
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.