Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485R01

  • Mfr # 485R01

  • Zoro # G6246018


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Fall Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485R01
Zoro #
G6246018
UPC #
00194484280376
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Fall Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram Description
Slip Hazard
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PSTF-41
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
State Specific Sign
No
Adhesive Style
Permanent
Sign Header
Caution
Write on Surface
No
Sign Header Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Sign Legend
Fall Hazard
Metal Detectable
No
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.