Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485X89

  • Mfr # 485X89

  • Zoro # G6305612


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485X89
Zoro #
G6305612
UPC #
00194484282011
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
Header Background Color
Red
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Mirror Print
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Header Background Color
Red
State Specific Sign
No
Sign Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header
Danger
Includes Mounting Hardware
No
Chemical Resistant
No
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.