Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485Y79

  • Mfr # 485Y79

  • Zoro # G6269827


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Two Way Feed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Y79
Zoro #
G6269827
UPC #
00194484282899
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.405
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
State Specific Sign
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Two Way Feed
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303, OSHA 29 CFR 1926.405
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Way Feed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.