Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 485Z10

  • Mfr # 485Z10

  • Zoro # G6247573


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485Z10
Zoro #
G6247573
UPC #
00194484283193
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Unlawful To Operate This Equipment Within 10 Feet of Overhead High Voltage Lines
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Legend Style
Text
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend
Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines
Sign Header
No Header
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Format
Other Format
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Unlawful To Operate This Equipment Within 10 Feet Of Overhead High Voltage Lines, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.