Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486A92

  • Mfr # 486A92

  • Zoro # G6295867


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
MIXING AND LOADING AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A92
Zoro #
G6295867
UPC #
00194484284992
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
MIXING AND LOADING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend
Mixing And Loading Area
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.