Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486C85

  • Mfr # 486C85

  • Zoro # G6315281


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
(Hearing Protection Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C85
Zoro #
G6315281
UPC #
00194484285913
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
(Hearing Protection Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Sign Header
No Header
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Hearing Protection Symbol
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing Protection Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.