Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486F04

  • Mfr # 486F04

  • Zoro # G6246261


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Body Harness Required For Entry
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F04
Zoro #
G6246261
UPC #
00194484287085
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Body Harness Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204, OSHA 29 CFR 1926.502(d)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Adhesive Type
Acrylic
Sign Legend
Body Harness And Lifeline Required For Entry Into This Area.
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Background Color
White
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Symbol and Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d), OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Body Harness And Lifeline Required For Entry Into This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.