Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486F17

  • Mfr # 486F17

  • Zoro # G6275783


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Safety Belts Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F17
Zoro #
G6275783
UPC #
00194484287214
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Belts Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend
Safety Belts Required
Write on Surface
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products