Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486P75

  • Mfr # 486P75

  • Zoro # G6245738


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
BE CAREFUL OTHERS ARE DEPENDING ON YOU DON'T TAKE CHANCES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P75
Zoro #
G6245738
UPC #
00194484290535
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
BE CAREFUL OTHERS ARE DEPENDING ON YOU DON'T TAKE CHANCES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Adhesive Type
Acrylic
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Legend Style
Text
Corrosion Resistant
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
Be Careful
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend
Others Are Depending On You Don't Take Chances
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Others Are Depending On You Don't Take Chances, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.