Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486R76

  • Mfr # 486R76

  • Zoro # G6250811


product price: $8.89
/ea

Key Features

Header
Danger
Legend
This Magnet Is Always On
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R76
Zoro #
G6250811
UPC #
00194484291532
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
This Magnet Is Always On
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram ID
PPIC-61
Average Outdoor Durability
2 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red
Metal Detectable
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
This Magnet Is Always On
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Material Properties
Flexible
Write on Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Magnet Is Always On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.