Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486R82

  • Mfr # 486R82

  • Zoro # G6319947


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Magnetic Field In Place
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R82
Zoro #
G6319947
UPC #
00194484291594
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Magnetic Field In Place
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Background Color
Black, Orange
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend
Magnetic Field In Place
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend Background Color
Orange
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Magnetic Field In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.