Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486R98

  • Mfr # 486R98

  • Zoro # G6280948


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R98
Zoro #
G6280948
UPC #
00194484291754
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header Background Color
Yellow
Glow In The Dark
No
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend
Do Not Walk On Conveyors. Fall Will Result In Injury.
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Material Properties
Flexible
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Walk On Conveyors. Fall Will Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products