Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486T40

  • Mfr # 486T40

  • Zoro # G6311337


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T40
Zoro #
G6311337
UPC #
00194484292140
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header
Caution
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend
Only Authorized Personnel Allowed To Operate This Equipment
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Flexible
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Text Color
Yellow
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Header Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Background Color
Black
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products