Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X07

  • Mfr # 486X07

  • Zoro # G6315677


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X07
Zoro #
G6315677
UPC #
00194484295752
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(a)(2)(iv), OSHA 29 CFR 1926.352
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend
Hot Work Permits Are Required For All Welding And Cutting Operations
Corrosion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(a)(2)(iv), OSHA 29 CFR 1926.352
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permits Are Required For All Welding And Cutting Operations, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products