Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X29

  • Mfr # 486X29

  • Zoro # G6252710


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
CAUTION! AUTOMATIC GATES NO PLAYING OR CLIMBING ON OR AROUND GATE GATE TIMED FOR ONE VEHICLE OWNER AND MANAGEMENT NOT LIABLE FOR ANY INJURY, DAMAGE OR LOSS CAUSED BY PROBLEMS OF MALFUNCTION OF GATES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X29
Zoro #
G6252710
UPC #
00194484295974
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION! AUTOMATIC GATES NO PLAYING OR CLIMBING ON OR AROUND GATE GATE TIMED FOR ONE VEHICLE OWNER AND MANAGEMENT NOT LIABLE FOR ANY INJURY, DAMAGE OR LOSS CAUSED BY PROBLEMS OF MALFUNCTION OF GATES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, ASTM F2200, OSHA 29 CFR 1910.145, UL 325
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend
Automatic Gates No Playing Or Climbing On Or Around Gate Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Of Malfunction Of Gates
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Chemical Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Black, Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Gates No Playing Or Climbing On Or Around Gate Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Of Malfunction Of Gates, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.