Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 469L92

  • Mfr # 469L92

  • Zoro # G5157280


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L92
Zoro #
G5157280
UPC #
00194484042929
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Maximum Service Temperature
176 Degrees F
Sign Header
Danger/Peligro
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products