Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, Spanish

  • Mfr # 469P66

  • Zoro # G5270017


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution/Precaucion
Legend
Watch Your Step/Camine Con Cuidado
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P66
Zoro #
G5270017
UPC #
00194484043339
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Watch Your Step/Camine Con Cuidado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
State Specific Sign
No
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Slip Hazard
Legend Pictogram ID
PSTF-34
Mirror Print
No
Sign Header
Caution/Precaucion
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Chemical Resistant
No
Sign Legend
Watch Your Step/Camine Con Cuidado
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Material Properties
Flexible
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step/Camine Con Cuidado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.