Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475F99

  • Mfr # 475F99

  • Zoro # G5646720


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE/NO OPERAR SIN LOS PROTECTORES DE DEGURIDAD
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F99
Zoro #
G5646720
UPC #
00194484137809
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE/NO OPERAR SIN LOS PROTECTORES DE DEGURIDAD
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Do Not Operate Without Guards In Place/No Operar Sin Los Protectores De Deguridad
Chemical Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header
Danger/Peligro
Corrosion Resistant
No
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place/No Operar Sin Los Protectores De Deguridad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.