Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, Spanish

  • Mfr # 470Z76

  • Zoro # G5860211


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Estacion Para Lavar Los Ojos
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z76
Zoro #
G5860211
UPC #
00194484163730
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Estacion Para Lavar Los Ojos
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Legend Text Color
Green, White
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend Background Color
Green; White
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Other Format
Sign Legend
Estacion Para Lavar Los Ojos
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.