Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, Spanish

  • Mfr # 472V90

  • Zoro # G5844428


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Aviso
Legend
Solo Personal Autorizado
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V90
Zoro #
G5844428
UPC #
00194484169930
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Aviso
Legend
Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend
Solo Personal Autorizado
State Specific Sign
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Header
Aviso
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.