Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, Spanish
Mfr # 472X07
Zoro # G5173703
product price: $4.89
/eaSold in multiples of 3 for $14.67
Key Features
Header
Area Restringida
Legend
Personal No Autorizado Mantengase Afuera
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472X07
Zoro #
G5173703
UPC #
00194484024710
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Area Restringida Personal No Autorizado Mantengase Afuera, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.