Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, Spanish
Mfr # 479P23
Zoro # G5854611
product price: $8.49
/eaSold in multiples of 3 for $25.47
Key Features
Header
Peligro
Legend
Alto Voltaje No Entrar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
479P23
Zoro #
G5854611
UPC #
00194484235901
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Alto Voltaje No Entrar, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.