Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Square, No Text

  • Mfr # 473C22

  • Zoro # G5608519


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
(No Admittance Symbol)
Height
10 in
Sign Shape
Square
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C22
Zoro #
G5608519
UPC #
00194484111755
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
(No Admittance Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend
No Admittance
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Metal Detectable
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend No Admittance, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.