Safety Sign, 10 in Height, 3 1/2 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 473P25

  • Zoro # G5637261


product price:  $2.59
/ea

Key Features

Header
No Header
Legend
Oxygen In Use
Width
3 1/2 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473P25
Zoro #
G5637261
UPC #
00194484121426
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Oxygen In Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend
(No Smoking) Oxygen In Use
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend Background Color
White
Legend Pictogram Description
(No Smoking) Oxygen In Use
Sign Legend Style
Symbol and Text
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Number of Printed Sides
1
NFPA Standard
NFPA 99
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.