Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 447W48

  • Mfr # 447W48

  • Zoro # G5230902


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W48
Zoro #
G5230902
UPC #
00194484000295
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Sign Legend Text Color
Black
Sign Header
No Header
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Corrosion Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
Orange
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.