Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L20

  • Mfr # 449L20

  • Zoro # G5260031


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L20
Zoro #
G5260031
UPC #
00194484000639
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Gun
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Legend Pictogram ID
PPIC-56
Sign Mounting Location
Wall
Sign Legend Background Color
White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
No Header
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.