Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L39

  • Mfr # 449L39

  • Zoro # G5169503


product price:  $13.15
/ea

Key Features

Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L39
Zoro #
G5169503
UPC #
00194484000691
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Legend Pictogram Description
Gun, Knife, Drugs, Alcohol
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-56, PPIC-150, PPIC-151, PPIC-152
Sign Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.